Menu Search
Search
DENSO #9133.030

Hilscher PC Card, PCI Slot Mount

SKU # 43100098842
RoHS Compliant
Type: Network Interface
Function: Communication Interface with PCI and Ethernet Interface
Mounting: PCI Slot Mount

The cifX PC card family offers the user a unified standard supporting all Real-Time Ethernet and fieldbus systems for PC-based automation. The entire protocol stack is processed on the PC card. The process data exchange with the host is executed via Dual-Port-Memory or DMA (Direct Memory Access). Thanks to the uniform Hilscher platform strategy, all PC cards use the same drivers and tools, irrespective of protocol and card format. Communication protocols can be changed easily by loading the appropriate firmware. A rotary switch allows a simple and reliable slot assignment of the PCI and PCI Express card types. Moreover, special types are available, eg. with integrated NVRAM, 2-channel cards or detached network interface.