Menu Search
Search
TRANSITION NETWORKS #CSDTF1014-120

Ethernet Media Converter Remotely Managed T1/E1, Copper to Fiber

SKU # 47004498800 Manufacturer Series: Point System

Compare

Maximum number of products selected.
Type: Ethernet Media Converter
Application: Remotely Managed T1/E1, Copper to Fiber
Port 1: RJ48
Port 2: SC
Fiber Compatibility: Singlemode
Fiber Wavelength: 1310 nm
Switch 1: Transmit all Ones into Copper on Loss of Fiber Link
Switch 2: Transmit all Ones (AIS) into Fiber on Loss of Copper Link
WxDxH: 0.86 x 5.00 x 3.40 in (22x127x86mm)
Standards: ITU-T, ANSI, AT and T, ETSI

Additional Info: Switch 3: Long Haul/Short Haul, Switch 4: T1/E1 Selection