Menu Search
Search
ALTRONIX #NETWAYSP1P

Powered Media Converter/Injector, RJ45 Port 1

SKU # 47001098651
RoHS Compliant
Type: Powered Media Converter/Injector
Application: 10/100/1000 Mbps and 1000Base
Port 1: RJ45
Port 2: (1) 1Gb SFP
WxDxH: WxDxH: 3.38 x 3.8 x 1 in. (86 x 97 x 25mm)
Temperature Rating: -40 to +45°C
Standards: UL, cUL-Listed, CE-Marked, IEEE 802.3af, 802.3at Complaint