Menu Search
Search
SIEMENS #6GK52080UA005ES6

SCALANCE Switch; Ethernet; Industrial; 54VDC; (8) M12 10/100 Mbps Ports; Managed; LED (Fault Signal); Wall Mounting

SKU # 80476637027 Manufacturer Series: XP208POE EEC
RoHS Compliant
Type: Industrial Ethernet Switch
Ports - Other: (8) M12 10/100 Mbps Ports
Managed/​Unmanaged: Managed
Mounting: Wall Mount
Voltage - Nominal: 54V DC
Power Consumption: 120W
Operating Temperature: -40 to 70 Degree C
Status Indication: LED (Fault Signal)
Voltage Range: 46.0-57.0VDC
Dimensions: WxHxD: 200x200x49mm

SIE 6GK52080UA005ES6 SCALANCE XP208