Menu Search
Search
PHOENIX CONTACT #2891152

Industrial Ethernet Switch Unmanaged (5) RJ45 10/100Base TX - FLSWITCHSFN5TX

SKU # 78037395442 Manufacturer Series: FL
Type: Industrial Ethernet Switch
Ports - RJ45: (5) RJ45 10/100Base TX
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail Mount
Voltage - Nominal: 24V DC
Power Consumption: 90mA @ 24VDC
Operating Temperature: 0 to 60 Degree C
Status Indication: LEDs (Link, Activity)
Voltage Range: 18.5-30.2V DC
Range - Cable: 100m Twisted Pair
Dimensions: WxHxD: 30X120X70mm

PLC Industrial Ethernet Switches: Type - Industrial Ethernet Switch; Ports - RJ45 - (5) RJ45 10/100Base TX; Managed/Unmanaged - Unmanaged; Mounting - DIN Rail Mount; Voltage - Nominal - 24VDC; Power Consumption - 90mA @ 24VDC; Operating Temperature - 0 to 60deg C; Status Indication - LEDs (Link, Activity); Voltage Range - 18.5-30.2VDC; Range - Cable - 100m Twisted Pair; Dimensions - WxHxD: 30X120X70mm; Manufacturer Series - FL