Menu Search
Search
ETHERWAN #EX17082

Switch, Web-smart Ethernet; 10 Ports; 100-240VAC; 11W

SKU # 47000098960
Type: Web-smart Ethernet Switch
Ports - Other: (8) 10/100/1000BASE, (2) SFP
Mounting: Rack
Power Consumption: 11W (without PoE)
Operating Temperature: 32°F to 113°F
Status Indication: LED
Voltage Range: 100 to 240VAC
Dimensions: W x D x H: 17.32 x 8.66 x 1.73 in.