Menu Search
Search
ETHERWAN #EX78921-0VB

Switch, Hardened Ethernet; 16-Ports; 52-57VDC; 20W

SKU # 47000098939
Type: Hardened Ethernet Switch
Ports - Other: (12) 10/100/1000BASE-TX, (4) Gigabit
Managed/​Unmanaged: Managed
Mounting: DIN Rail
Power Consumption: 20W (without PoE)
Operating Temperature: -40°F to 167°F
Status Indication: LED
Voltage Range: 52-57VDC
Dimensions: W x D x H: 2.8 x 5.5 x 6.7in.

For mission critical and harsh environments.