Menu Search
Search
SUPERIOR ESSEX #01-034-40

Outside Plant Cable, 50 Fiber Count, Polyethylene Jacket

SKU # 47005200848
RoHS Compliant
Type: Outdoor Cable
Application: Outdoor
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 50
Outside Diameter: 1 in. (25mm)

SEALPIC Cables have an air core design and are suited for lashed aerial installations, if used in underground conduit, pressurization is recommended. SEALPIC cables are not recommended for direct burial installations.