Menu Search
Search
GENERAL CABLE #AQ0724M1F-DWB

Nextgen Cable, Outdoor; 250um Gel-Filled; OS2; 12.6mm OD; 72 Fiber

SKU # 66300821234
RoHS Compliant
View more versions of this product
Fiber Count: 72
Application: Outdoor
Outside Diameter: 0.5 in. (12.6mm)
Type: Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: Polyethylene
Jacket Color: Black
Armored: Yes
Water Blocking: Gel-filled
Construction: Loose Tube, Gel Filled

Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C