Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #012TU4-T4780D20

ALTOS Liteā„¢ Cable, Outdoor; Gel-Free; Multimode 50um; 10.5mm OD; 12 Fiber

SKU # 47008695280
RoHS Compliant
Type: Outdoor Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 12
Speed: 50um
Outside Diameter: 4.1 in. (10.5mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: All Dieletric Construction