Menu Search
Search
Data Communications and Networking Fiber Optic Cable Fiber Optic Outdoor Cable Cable, Outdoor; Gel Filled Buffer Tube; OS2; 3.0mm OD

CORNING OPTICAL COMMUNICATIONS

Cable, Outdoor; Gel Filled Buffer Tube; OS2; 3.0mm OD

(2 Product Options) Manufacturer Series: SST-Drop
  • Type: Outdoor Cable
  • Transmission Mode: Singlemode
  • Fiber Type: OS2
  • Jacket Material: Polyethylene
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Outdoor Cable
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: Polyethylene
Outside Diameter: 0.12 in. (3mm)
Water Blocking: Gel-filled
Construction: Buffer Tube, Gel Filled