Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #002EB1-14101A20

Cable, Outdoor; Gel Filled Buffer Tube; OS2; 3.0mm OD; 2 Fiber

SKU # 47008696421 Manufacturer Series: SST-Drop
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Fiber Count: 2
Application: Outdoor
Type: Outdoor Cable
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: Polyethylene
Outside Diameter: 0.12 in. (3mm)
Water Blocking: Gel-filled
Construction: Buffer Tube, Gel Filled

Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C