Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #144EU4-CL752D20

ALTOSĀ® Cable, Outdoor; 250um Gel-Free; OS2; 18.9mm OD; 144 Fiber

SKU # 47008696237
RoHS Compliant
Type: Outdoor Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Fiber Count: 144
Outside Diameter: 0.74 in. (18.9mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3, Temperature Rating: -40 To75 deg C