Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #024KUC-T4130D20

ALTOS Liteā„¢ Cable, Direct Burial; Gel-Free; 62.5um; 12.1mm OD; 24 Fiber

SKU # 47008600359
RoHS Compliant
Type: Outdoor Direct Burial Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 24
Speed: 62.5um
Outside Diameter: 0.48 in. (12.1mm)
Armored: Yes
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free