Menu Search
Search
COMMSCOPE #760138313

Cable, Direct Burial; 250um Gel-Free; Hybrid; 10.2mm OD; 48 Fiber

SKU # 88410495951
RoHS Compliant
Type: Outdoor Direct Burial Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode/Singlemode
Fiber Type: OM1/OS2
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 48
Speed: OptiSPEED, 62.5um / TeraSPEED Zero Water Peak (G.652.D, G.657.A1)
Outside Diameter: 0.4 in. (10.2mm)
Armored: No
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

CommScope all dry outside plant stranded loose tube cables deliver the same proven quality and performance offered in all CommScope cabling solutions. The armored and all-dielectric designs are suitable for direct buried, aerial and conduit applications. The construction features the use of dry water blocking elements and reduced diameter buffer tubes, yielding a light weight, smaller cable. The result is a fiber optic cable that is an ideal transmission medium for the outside plant environment.

Additional Info: Single Jacket, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)