Menu Search
Search
SUPERIOR ESSEX #F360-012U30-E991

Indoor/Outdoor Fiber Optic Cable, 6.10 mm OD

SKU # 47005298444
RoHS Compliant
Type: Indoor/Outdoor Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Jacket Flame Rating: OFNR
Jacket Material: FR PVC
Jacket Color: Black
Fiber Count: 12
Speed: 50/125um
Outside Diameter: 0.24 in. (6.1mm)
Construction: Loose Tube

EnduraLite dry block, sunlight resistant indoor/outdoor loose tube riser and plenum rated cable lines offer the system designer the smallest form factor in a premises indoor/outdoor optical fiber cable. The cables can be installed in open spaces, trays, conduits, inner-ducts, trenches, steam tunnels and building riser or plenum locations. The cables incorporate the latest in dry water-blocking technology which eliminates the need to clean off the traditional gel-based water-blocking compounds. In the single unit design, a 3 mm central tube contains 2-to 12, 250 um fibers and water-blocking aramid yarns. In the multi-unit design, the waterblocked 3mm subunits are stranded around a central strength element. The tube or core is surrounded by additional water-blocking glass strength elements and an outer jacket, comprised of a rugged UL Listed, sunlight resistant, black polymer that allows for the cable to be exposed to long-term direct sunlight without the concern of material degradation. All fiber types are available, including 50/125 um, 62.5/125 um and single mode.