Menu Search
Search
PANDUIT #FSKR912

Indoor/Outdoor Fiber Optic Cable, 7 mm OD

SKU # 07498383942
RoHS Compliant
Type: Indoor/Outdoor Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS1/OS2
Jacket Flame Rating: OFNR
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 12
Speed: 9/125um
Outside Diameter: 0.28 in. (7mm)
Construction: Tight Buffer

Panduit Opti-Core indoor/outdoor all-dielectric cable with tight buffered fibers are an integral part of the Panduit end-to-end fiber optic solution, designed to support today's data needs while meeting tomorrow's ever-advancing network requirements. This cable provides water blocking technology, high density and easy installation in transitional aerial and duct applications and entrance facilities and the 900 um tight-buffered fibers provides easy connectorization. The tight-buffered fibers surrounded by aramid yarn strength members combine usability indoors and out. Cables with greater than 24 fibers feature a sub-unit design that simplifies fiber identification, provides easy access and routing of the fibers. It also increases cable durability with a dielectric central strength member. Opti-Core indoor/outdoor riser (OFNR) and plenum (OFNP) rated all-dielectric cable with tight buffered fibers are tested in accordance with Telcordia GR-20, Issue 2, GR-409 and with relevant EIA/TIA-455 series FOTPs for fiber optic cable. All multimode and singlemode cable is available in 2, 4, 6, 8, 12 and 24-fiber counts as a non-subunitized design and in 36, 48, 72 and 96-fiber counts (144 for Riser) as a sub-unitized design. All Opti-Core fiber cable is RoHS compliant.