Menu Search
Search
LIBERTY WIRE & CABLE #D50125MOM3P

Cleerline SSF™ Fiber Optic Cable, Multimode (OM3), 50/125µm Fiber

SKU # 47008199803
Type: Fiber Optic Cable
Application: Indoor and Outdoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Fiber Count: 2
Speed: 50/125µm
Outside Diameter: 6.2mm
Water Blocking: Aramid Yarn