Menu Search
Search
HUBBELL #HFCD19006PSBK

PREMISE WIRING Fiber Optic Indoor/Outdoor Cable, Singlemode (OS2) Fiber

SKU # 66262033230 Manufacturer Series: HFCD19
RoHS Compliant
Type: Fiber Optic Indoor/Outdoor Cable
Application: Automotive, Communications Equipment and Enterprise Systems
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: Plenum
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 6
Outside Diameter: 0.63 in.
Armored: Armored
Armor Type: Interlocked Aluminum
Construction: Tight Buffer, 900┬Ám