Menu Search
Search
GENERAL CABLE #CG0021ANR

Cable, Indoor/Outdoor; 900um; 62.5um OM1; 5.0mm OD; 2 Fiber

SKU # 66300821350
RoHS Compliant
View more versions of this product
Fiber Count: 2
Application: Indoor/Outdoor
Outside Diameter: 0.19 in. (5mm)
Type: Indoor Outdoor Cable
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Speed: 62.5um
Construction: Tight Buffer, 900 um

Additional Info: Riser Rated, Temperature Range: -20 - 70 deg C