Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #048EUF-T4100D20

Indoor/Outdoor Fiber Optic Cable, 19.90 mm OD

SKU # 47008692356 Manufacturer Series: FREEDM LST
RoHS Compliant
Type: Indoor/Outdoor Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFCR FT4
Jacket Color: Black
Fiber Count: 48
Speed: 8.2um
Outside Diameter: 0.76 in. (19.9mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Corning Cable Systems FREEDM loose tube gel-free interlocking armored cables are flame-retardant, indoor/outdoor, riser-rated cables for interbuilding and intrabuilding backbones in aerial, duct and riser applications. Encased in a spirally wrapped, aluminum interlocking armor for ruggedness and superior crush resistance, these cables are ideal for industrial and heavy traffic areas and installations requiring extra protection for optical cables and for high-fiber-count trunking applications in areas with limited conduit or vault space. The riser rating precludes the need for a transition splice when entering the building. These cables are available in fiber counts up to 288 fibers and are protected against water penetration by innovative waterblocking materials. These materials swell to absorb water without the use of messy gels to provide more efficient and craft-friendly cable preparation, making cable access easier and simplifies the use of buffer tube fan-out kits.