Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #024K8F-31130-A1

Freedm Cable, Indoor/Outdoor; 900um; 62.5um OM1; 14.6mm OD; 24 Fiber

SKU # 47008601315 Manufacturer Series: One
RoHS Compliant
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 24
Speed: 62.5um
Outside Diameter: 0.57 in. (14.6mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C