Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #006ESF-T4101DA1

Freedm Cable, Indoor/Outdoor; 250um Gel-Free; OS2; 15.0mm OD; 6 Fiber

SKU # 47008602717 Manufacturer Series: LSTâ„¢
RoHS Compliant
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 6
Outside Diameter: 0.59 in. (15mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C