Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #012TSF-T4180D20

Freedm Cable, Indoor/Outdoor; 250um; 50um OM3; 7.4mm OD; 12 Fiber

SKU # 47008650030 Manufacturer Series: LSTâ„¢
RoHS Compliant
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.29 in. (7.4mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C