Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #096TUF-T4131D20

Freedm Cable, Indoor/Outdoor; 250um; 50um OM2; 13.8mm OD; 96 Fiber

SKU # 47008698504
RoHS Compliant

Compare

Maximum number of products selected.
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM2
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 96
Speed: 50um
Outside Diameter: 0.54 in. (13.8mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Riser Rated, Temperature Range: -40 - 70 deg C