The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #024TWP-T4131D20

Freedm Cable, Indoor/Outdoor; 250um; 50um OM2; 11.1mm OD; 24 Fiber

SKU # 47008650013
RoHS Compliant
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM2
Jacket Flame Rating: OFCP FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 24
Speed: 50um
Outside Diameter: 0.44 in. (11.1mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C