Menu Search
Search
COMMSCOPE #760094979

OptiSPEED Cable, Indoor/Outdoor; 250um; 62.5um OM1; 9.7mm OD; 48 Fiber

SKU # 88410443446
RoHS Compliant
View more versions of this product
Fiber Count: 48
Application: Indoor/Outdoor
Jacket Flame Rating: OFNP (ETL) and c(ETL)
Type: Indoor Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Color: Black
Speed: 62.5um
Outside Diameter: 0.38 in. (9.7mm)
Armored: No
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Single Jacket All-Dielectric, Plenum Rated, Temperature Range: -40 - 70 deg C