Menu Search
Search
SUPERIOR ESSEX #43012NG01

Fiber Optic Cable, Multimode, 50/125 um (OM3) Fiber

SKU # 47005298397
RoHS Compliant
Type: Indoor Distribution Fiber Optic Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNR
Jacket Material: Flame Retardant PVC
Jacket Color: Aqua
Fiber Count: 12
Speed: 50/125um, 10 Gb/s
Outside Diameter: 0.26 in. (6.5mm)
Armored: No
Construction: Tight Buffer, 900 um

These Superior Essex premises distribution optical fiber cables are constructed using a single unit, single jacket RoHS-compliant design with fiber counts from 6 through 24. The design consists of flexible 900 um tight buffered industry standard 250 um fibers (900/250/125 um) and is suitable for use with standard connectors, like the SC, ST and FC and small-form-factor connectors like the LC. Dielectric aramid yarns are applied for strength while maintaining flexibility. The 18 and 24-fiber cable designs have a flexible glass reinforced central strength element for added durability and performance. A durable, flame resistant outer jacket is applied over the cable core using appropriate OFNR or OFNP rated materials.