Menu Search
Search
SUPERIOR ESSEX #L3024BK1Q

Cable, Breakout; 900um; Multimode 50um; 24 Fiber; 17.8mm OD

SKU # 47005201672
RoHS Compliant
Type: Breakout Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFCR FT4
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 24
Speed: 50um
Outside Diameter: 0.7 in. (17.8mm)
Armored: Yes
Construction: Tight Buffer, 900 um