Menu Search
Search
HUBBELL #HFCD15012PS

PREMISE WIRING Indoor Fiber Cable, Singlemode (OS2) Fiber, 12 Fiber Count

SKU # 66262032731
Type: Indoor Fiber Cable
Application: Indoor
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: PVC
Jacket Color: Yellow
Fiber Count: 12
Outside Diameter: 0.63 in.
Construction: Buffered