The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL #HFCD15006P4

PREMISE WIRING Indoor Fiber Cable, Multimode (OM4) Fiber, 6 Fiber Count

SKU # 66262033209
Type: Indoor Fiber Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM4
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 6
Outside Diameter: 0.63 in.
Construction: Buffered