Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #096E88-Y3131-29

Fiber Optic Cable, Singlemode (G.652.D, OS2) Fiber

SKU # 47008692325 Manufacturer Series: MIC
RoHS Compliant
Type: Indoor Distribution Fiber Optic Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFNP FT6
Jacket Color: Yellow
Fiber Count: 96
Speed: (G.652.D)
Outside Diameter: 0.73 in. (18.5mm)
Construction: Tight Buffer, 900 um

Corning MIC unitized plenum cables are designed for use in plenum, riser and general purpose environments for intrabuilding backbone installations. These multifiber cables use individually jacketed 900 um buffered fibers enabling easy, consistent stripping and facilitating termination. The stranded subunits of 6, 12 or 24 fibers allow quick and easy identification and are surrounded by dielectric strength members and protected by a flame - retardant outer jacket.