Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #048E81-61131-A1

Cable, Interlocking; 900um; Singlemode (OS2); 48 Fiber; 25.9mm OD

SKU # 47008601310 Manufacturer Series: MIC
RoHS Compliant
Type: Interlocking Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant
Jacket Color: Yellow
Fiber Count: 48
Outside Diameter: 1.02 in. (25.9mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer

Additional Info: Riser, Fiber Code: E, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)