Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #012TJ8-T3180-0F

Cable, Interconnect; Ribbon; 50um OM3; 12 Fiber; 4.20 x 2.2mm OD

SKU # 47008650027
RoHS Compliant
Type: Interconnect Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.16 x 0.09 in. (4.2 x 2.2mm)
Construction: Ribbon

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)