Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #048TC8-14180-20

Cable, Distribution; Ribbon; 50um OM3; 48 Fiber; 9.7mm OD

SKU # 47008650035
RoHS Compliant
View more versions of this product
Fiber Count: 48
Outside Diameter: 0.38 in. (9.7mm)
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Speed: 50um
Construction: Ribbon

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)