Menu Search
Search
COMMSCOPE #760125310

Fiber Optic Cable, Multimode (OM3) Fiber, 72 Fiber Count

SKU # 88410456999
RoHS Compliant
Type: Indoor Fiber Optic Cable
Application: Indoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Material: Polyethylene
Jacket Color: Aqua
Fiber Count: 72
Outside Diameter: 1.11 in. (28.1mm)
Armored: Yes
Water Blocking: Gel-free
Construction: Loose Tube, Gel Free