Menu Search
Search
SIEMON COMPANY #MX-SM1-20

Surface Mount Box Ivory

SKU # 70041651675 Manufacturer Series: MX-SM
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Modules/​Inserts: 1 Port
Color: Ivory

Additional Info: With Cover, Base, One (1-Port) MAX Bezel, Cable Ties and Screws