Menu Search
Search
PANDUIT #CBXQ1WH-A

Surface Mount Box, 0.98 in. H x 1.48 in. W x 2.6 in. D

SKU # 61305616936
RoHS Compliant
Box Type: Surface Mount Box
Mounting: Adhesive Backing, Magnet Pockets
Surface Entry: Raceway, LD3, LDPH3
Modules/​Inserts: (1) Mini-Com
HxWxL: HxWxL: 0.98 x 1.48 x 2.6 in.
Color: White

Surface mount boxes shall have a low profile design and be available in a variety of port densities. Boxes shall accept most Mini-ComĀ® modules for fiber, copper and audio/video applications. The boxes shall mount with screws, adhesive or optional magnets.