Menu Search
Search
HUBBELL #ISB1W

iStation Module Surface Outlet White

SKU # 66262010001
Box Type: Module Surface Outlet
Mounting: Screws
Surface Entry: Raceway or Cable
Module Position: Side
Modules/​Inserts: 1 Port
HxWxL: 1.08x1.30x2.38"
Color: White

Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws; Surface Entry - Raceway or Cable; Module Position - Side; Modules/Inserts - 1 Port; HxWxL - 1.08x1.30x2.38"; Color - White; Manufacturer Series - iStation