Menu Search
Search
COMMSCOPE #108373549

Icon Tabs Green Computer Icon

SKU # 88410410769 Manufacturer Series: M61
RoHS Compliant
Type: Icon Tabs
Legend: Computer Icon
Color: Green
Quantity: 25

Outlet Labels: Type - Icon Tabs; Legend - Computer Icon; Color - Green; Quantity - 25; Additional Information - Operating Temperature: -10 deg C to 60 deg C (14 deg F to 140 deg F), Material: High-Impact, Flame Retardant, Thermoplastic; Manufacturer Series - M61

Additional Info: Operating Temperature: -10 deg C to 60 deg C (14 deg F to 140 deg F), Material: High-Impact, Flame Retardant, Thermoplastic