Menu Search
Search
PANDUIT #F9UYP5E5EAAF072

Mini-ComĀ® Faceplate, Multimedia; 2 Gang; 10 Ports; Coax; Ivory

SKU # 07498358424 Manufacturer Series: Executive
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 10
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Electrical Ivory
Labeling: Included