Menu Search
Search
PANDUIT #CFPE1WHY

Mini-ComĀ® Faceplate, Multimedia; 1 Gang; 1 Port; Coax; White

SKU # 07498303323 Manufacturer Series: Executive
RoHS Compliant

Compare

Maximum number of products selected.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: White
Labeling: Included

Additional Info: Vertical Mounting