Menu Search
Search
LEVITON #43080-1L1

Quick-Port® Faceplate, Multimedia; 1 Gang; Snap-In Modules; 1 Port

SKU # 07847738786 Manufacturer Series: 43080
View more versions of this product
Ports: 1
Mounting: Flush
Module Position: Flush
Labeling: Window Label
Type: Multimedia Outlet
Gangs: 1
Port Configuration: Quick-Port Snap-In Modules
Color: Stainless Steel