Menu Search
Search
LEVITON #49910-HI4

Quick-Port® Faceplate, Modular Furniture; 1 Gang; Herman Miller; 4 Port; Ivory

SKU # 07847709558 Manufacturer Series: 49910
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Furniture Multimedia Outlet
Mounting: Flush
Module Position: Flush
Ports: 4
Port Configuration: Quick-Port Snap-In Modules
Color: Ivory

Additional Info: Dimensions (HxW): 92.71x55.37mm, Compatible With Herman Miller