Menu Search
Search
LEGRAND - PASS & SEYMOUR #KTPD1-I

TradeMaster® Faceplate, Multimedia; 1 Gang; 1 Port; Keystone Modules; Ivory

SKU # 78500786172

Compare

Maximum number of products selected.
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: Keystone Modules
Color: Ivory