Menu Search
Search
LEGRAND - ORTRONICS #40800017

Clarity® Faceplate, Electrical Outlet Frame; 1 Gang; 2 Ports; White

SKU # 66287534502
Type: Electrical Outlet Frame
Mounting: Behind Outlet Plate
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: TracJack module
Color: Fog White

Additional Info: TracJack 106-Type Plastic Duplex Frame accepts two front-loading TracJack modules. It is compatible with many cable delivery systems that can house electrical duplex outlets