Menu Search
Search
TE CONNECTIVITY #2111011-1

Faceplate, Work Area Outlet; 4 Gangs; SL Module Inserts; Almond

SKU # 74114919924
RoHS Compliant
Type: Work Area Outlet
Gangs: 4
Insert Type: SL Module Inserts
Color: Almond
Labeling: Included

Additional Info: 4-Port, Port Style: Straight