Menu Search
Search
LEVITON #4625A-26I

Data/Voice Modular Jack, UTP Cable, 1 Port, Screw Terminal, Side/Flush Jack, Ivory

SKU # 07847784674 Manufacturer Series: 625A2
Outlet Type: Data/Voice Modular Jack
Cable Type: UTP
Connection: Screw Terminal
Mounting: Surface, Single Gang
Jack Position: Side, Flush
Configuration: 6-Wire, 6-Position RJ11
Ports: 1
Color: Ivory