Menu Search
Search
NVENT HOFFMAN #HGF5ETHDHCC

Intersafe Data Interface Port Panel Cover (1) GFCI Receptacle, (1) RJ45, (1) DB9F and (1) Terminal Block and (1) 5A Circuit Breaker

SKU # 78351016193
Outlet Type: Data Interface Port
Mounting: Panel Cover
Jack Position: Front
Configuration: (1) GFCI Receptacle, (1) RJ45, (1) DB9F and (1) Terminal Block and (1) 5A Circuit Breaker

Additional Info: Material: Aluminum(GFCI Receptacle) and Composite(Duplex Receptacle), IP Rating: IP 66