Menu Search
Search
LEVITON #40959-W

Wall Plate, 2 Ports, Single Gang Flush Mount, Front Jack, White

SKU # 07847784697
Outlet Type: Voice and Coaxial Jack
Mounting: Flush, Single Gang
Jack Position: Front
Configuration: 1 4-Wire, 6-Position, 1 Coaxial F
Ports: 2
Color: White

Assembled Combination Outlets: Outlet Type - Voice and Coaxial Jack; Mounting - Flush, Single Gang; Jack Position - Front; Configuration - (1) 4-Wire, 6-Position, (1) Coaxial F; Ports - 2; Color - White; Additional Information - Screw Teminals

Additional Info: Screw Teminals